Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
202 Viton / FKM O-ring 70A Shore Black, -1000 Pack
Mfr # ORVT202X1000
Zoro # G500574985
product price: $88.59
/pk 1000, $0.09/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT202X1000
- Zoro # G500574985
- UPC # 742839431722
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 163, PK25 (ZUSAH70163)
- GERBER Shard Key Chain Tool, Black, 2-3/4in.L (31-002965)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in (G CR08751209PCSM1)
- KNAPE & VOGT Drawer Slide 20 In Soft Close (8450FMP 20)
- STERLING SEAL & SUPPLY 108 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT108X1000)
- STERLING SEAL & SUPPLY 225 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A225X500)
- STERLING SEAL & SUPPLY 216 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.216X250)
- STERLING SEAL & SUPPLY 135 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A135X500)
- STERLING SEAL & SUPPLY 211 Viton / FKM O-ring 75A Shore Black, -1000 Pack (ORVT75.211X1000)
- STERLING SEAL & SUPPLY 449 Viton / FKM O-ring 70A Shore Black, -12 Pack (ORVT449X12)
- ZORO SELECT Square Profile Viton O-Ring, Dash 020, PK10 (ZUSAVSQ70020)
- Sterling Seal & Supply Individual & Bulk O-Rings