Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
201 Viton / FKM O-ring 90A Shore Black, -1000 Pack
Mfr # ORVT90.201X1000
Zoro # G400574436
product price: $87.99
/pk 1000, $0.09/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT90.201X1000
- Zoro # G400574436
- UPC # 742839442636
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Falcon T511BD626 T Series Format Entry / Office Dane Lever Lock Less Core 23981145 Latch 5164 Strike (T511BD626)
- ILCO Ilco: Key Blanks, 1598-HAW2 HAYWORTH (ILCO-1598-HAW2)
- NATIONAL HARDWARE Reed 3.0 in. L Satin Nickel Door Stop Mounts to door and wall (N830-527)
- COMPONENT HARDWARE SS Clad Zinc Die Cast Adj Hex Foot Inse (A15-0851-C)
- STERLING SEAL & SUPPLY 384 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A384X50)
- STERLING SEAL & SUPPLY 324 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A324X125)
- STERLING SEAL & SUPPLY 125 Viton / FKM O-ring 70A Shore Black, -500 Pack (ORVT125X500)
- STERLING SEAL & SUPPLY 014 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A014X1000)
- STERLING SEAL & SUPPLY 323 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL323X500)
- STERLING SEAL & SUPPLY 325 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL325X250)
- ZORO SELECT O-Ring, Buna N, Dash 232, 2-3/4, 3.012, PK25 (U38801.012.0275)
- Sterling Seal & Supply Individual & Bulk O-Rings