Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
175 Viton / FKM O-ring 70A Shore Black, -250 Pack
Mfr # ORVT175X250
Zoro # G300574895
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT175X250
- Zoro # G300574895
- UPC # 742839431678
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Side, Black/Silver (145/30 Blue)
- YALE Lever Lockset, Mechanical, Entrance (B-PB5407LN x 626)
- FIRST CHOICE Heavy Duty Continuous Hinge x Full Concealed x 3/32" Inset x Clear x 95" (Pkg of 5) (FCH-FC240-95-CL)
- MSI Ashton York Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 11PK (ZOR-LVR-0113)
- STERLING SEAL & SUPPLY 214 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL214X250)
- STERLING SEAL & SUPPLY 215 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL215X500)
- STERLING SEAL & SUPPLY 354 Buna/NBR Nitrile O-Ring 70A Shore Black, -100 Pack (ORBN70A354X100)
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.451X12)
- STERLING SEAL & SUPPLY 010 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL010X250)
- STERLING SEAL & SUPPLY 229 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A229X125)
- ZORO SELECT O-Ring, EPDM, Dash 218, 1-1/4, 1.512, PK25 (U38869.012.0125)
- Sterling Seal & Supply Individual & Bulk O-Rings