Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
171 EPDM O-Ring 70A Shore Black, -125 Pack
Mfr # OREPD171X125
Zoro # G300571917
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Material EPDM
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD171X125
- Zoro # G300571917
- UPC # 733102005849
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Material | EPDM |
Type | O-Ring |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' S Hook, 100PK (S2)
- ZORO SELECT Convex Door Stop, Solid Brass (4JG87)
- KABA ILCO Auxiliary Lock, Jimmyproof Deadlock, Bronz, Cylinder: Double (535-53-51)
- SPEC Disc Spring, 0.3125, SS, Belleville, PK10 (B0937030S)
- STERLING SEAL & SUPPLY 264 Viton / FKM O-ring 90A Shore Brown, -100 Pack (ORBRNVT90A264X100)
- STERLING SEAL & SUPPLY 204 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A204X250)
- STERLING SEAL & SUPPLY 449 Viton / FKM O-ring 70A Shore Black, -12 Pack (ORVT449X12)
- STERLING SEAL & SUPPLY 265 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL265X50)
- STERLING SEAL & SUPPLY 908 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.908X250)
- STERLING SEAL & SUPPLY 454 Buna/NBR Nitrile O-Ring 70A Shore Black, -6 Pack (ORBN70A454X6)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 100mm ID, PK2 (ZUSAH3.5X100)
- Sterling Seal & Supply Individual & Bulk O-Rings