Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
165 EPDM O-Ring 70A Shore Black, -250 Pack
Mfr # OREPD165X250
Zoro # G600582071
product price: $56.85
/pk 250, $0.23/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Material EPDM
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD165X250
- Zoro # G600582071
- UPC # 733102005665
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Material | EPDM |
Type | O-Ring |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Dark Antique Copper Machined 2-1/2"x2-1/2" Swaged Butt Hinge (33524DACM)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 29 lb. Pull (6XY97)
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBLH26D4916)
- MARLBORO 1" W x 60" H Mill Stainless Steel Continuous Hinge (4PNN1)
- STERLING SEAL & SUPPLY 380 Viton / FKM O-ring 75A Shore Brown, -6 Pack (ORBRNVT75A380X6)
- STERLING SEAL & SUPPLY 111 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL111X250)
- STERLING SEAL & SUPPLY 265 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL265X50)
- STERLING SEAL & SUPPLY 459 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD459X25)
- STERLING SEAL & SUPPLY 043 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A043X250)
- STERLING SEAL & SUPPLY 117 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL117X250)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 11 mm ID, PK10 (ZUSAQH2X11)
- Sterling Seal & Supply Individual & Bulk O-Rings