Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
156 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack
Mfr # ORBN90A156X1000
Zoro # G900573045
product price: $147.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 90A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN90A156X1000
- Zoro # G900573045
- UPC # 742839514821
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 90A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 8 Pound, Wood Sash Balance, Steel Single Pack (H 3579)
- ZORO SELECT Cup Magnet, Neodymium, 0.7 lb. Pull (10E840)
- HOLLAENDER Handrail Section, 6 Ft, Steel (50231)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE3750NP35)
- STERLING SEAL & SUPPLY 910 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A910X250)
- STERLING SEAL & SUPPLY 121 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A121X1000)
- STERLING SEAL & SUPPLY 335 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A335X25)
- STERLING SEAL & SUPPLY 121 Fluorosilicone O-ring 70A Shore Blue, -250 Pack (ORFSIL121X250)
- STERLING SEAL & SUPPLY 207 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL207X250)
- STERLING SEAL & SUPPLY 264 Viton / FKM O-ring 75A Shore Black, -100 Pack (ORVT75.264X100)
- ZORO SELECT O-Ring, Dash 338, Buna N, 0.21 In., PK50 (U38801.018.0312)
- Sterling Seal & Supply Individual & Bulk O-Rings