Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
148 EPDM O-Ring 70A Shore Black, -250 Pack
Mfr # OREPD148X250
Zoro # G800582529
product price: $53.79
/pk 250, $0.22/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Material EPDM
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD148X250
- Zoro # G800582529
- UPC # 733102005160
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Material | EPDM |
Type | O-Ring |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12224)
- DELTANA Door Guard Satin Nickel 5" (DG525U15)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0306)
- ZORO SELECT O-Ring, Dash 005, Silicone, 0.07 In., PK100 (U38883.006.0009)
- STERLING SEAL & SUPPLY 333 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL333X50)
- STERLING SEAL & SUPPLY 014 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.014X1000)
- STERLING SEAL & SUPPLY 272 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL272X50)
- STERLING SEAL & SUPPLY 445 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD445X25)
- STERLING SEAL & SUPPLY 363 Viton / FKM O-ring 75A Shore Black, -50 Pack (ORVT75.363X50)
- STERLING SEAL & SUPPLY 359 Buna/NBR Nitrile O-Ring 70A Shore Black, -100 Pack (ORBN70A359X100)
- ZORO SELECT O-Ring, Dash 215, Buna N, 0.13 In., PK100 (1RHG7)
- Sterling Seal & Supply Individual & Bulk O-Rings