Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
141 EPDM O-Ring 70A Shore Black, -250 Pack
Mfr # OREPD141X250
Zoro # G800580167
product price: $26.85
/pk 250, $0.11/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Type O-Ring
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD141X250
- Zoro # G800580167
- UPC # 733102004958
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Type | O-Ring |
Material | EPDM |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL515-SS)
- PATIOPLUS 1 in. Diameter Flush BumperOil Rubbed Bronze Solid (PA560858)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-300)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-LH-01-AL)
- STERLING SEAL & SUPPLY 122 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT122X250)
- STERLING SEAL & SUPPLY 459 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD459X25)
- STERLING SEAL & SUPPLY 357 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A357X25)
- STERLING SEAL & SUPPLY 209 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL209X250)
- STERLING SEAL & SUPPLY 129 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A129X1000)
- STERLING SEAL & SUPPLY 314 Viton / FKM O-ring 75A Shore Black, -125 Pack (ORVT75.314X125)
- ZORO SELECT O-Ring, Buna N, 14mm OD, PK25 (1CUX7)
- Sterling Seal & Supply Individual & Bulk O-Rings