Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
141 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack
Mfr # ORBN70A141X250
Zoro # G000578155
product price: $26.85
/pk 250, $0.11/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A141X250
- Zoro # G000578155
- UPC # 742839511189
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN638-15-1/4X20-36-NI Leveling Feet (638-15-1/4X20-36-NI)
- MAG DADDY Carabiner Hook Magnet, 26 lb (62470-3)
- NGP Fire and Smoke Seal, 300 ft., Charcoal (5050C)
- SOUTHCO-ALBANY DIV T Handle Latch (S 68-10-101-10)
- STERLING SEAL & SUPPLY 238 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL238X125)
- STERLING SEAL & SUPPLY 335 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.335X25)
- STERLING SEAL & SUPPLY 252 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A252X250)
- STERLING SEAL & SUPPLY 429 Buna/NBR Nitrile O-Ring 90A Shore Black, -12 Pack (ORBN90A429X12)
- STERLING SEAL & SUPPLY 013 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A013X1000)
- STERLING SEAL & SUPPLY 241 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A241X250)
- STERLING SEAL & SUPPLY 214 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.214X250)
- Sterling Seal & Supply Individual & Bulk O-Rings