Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
140 Viton / FKM O-ring 75A Shore Black, -500 Pack
Mfr # ORVT75.140X500
Zoro # G400576881
product price: $145.99
/pk 500, $0.29/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT75.140X500
- Zoro # G400576881
- UPC # 742839456800
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Plastic Access Door, HA Handi-Access 29 x 14 (HA2914)
- FOSS FLOORS Couture 24" x 24" N55 Ocean Blue Carpet Tiles - 15PK (7SDMN5515PK)
- ZORO SELECT O-Ring, Dash 017, Viton, 0.07 In., PK25 (1RGT3)
- NATIONAL HARDWARE HINGE HASP ZN PLT 4"" (N129-627)
- STERLING SEAL & SUPPLY 363 Viton / FKM O-ring 75A Shore Black, -50 Pack (ORVT75.363X50)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A354X25)
- STERLING SEAL & SUPPLY 357 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A357X25)
- STERLING SEAL & SUPPLY 326 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A326X500)
- STERLING SEAL & SUPPLY 115 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL115X250)
- STERLING SEAL & SUPPLY 323 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL323X500)
- USA INDUSTRIALS Silicone O-Ring, Dash 247, PK2 (ZUSAS70FDA247)
- Sterling Seal & Supply Individual & Bulk O-Rings