Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
135 Silicone O-ring 70A Shore Red, -1000 Pack
Mfr # ORSIL135X1000
Zoro # G500577511
product price: $146.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Type O-Ring
- Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL135X1000
- Zoro # G500577511
- UPC # 742839482786
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Type | O-Ring |
Material | Silicone |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Constant Force Balance Assy. (96-M44F)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Carmen Cabinet Bar Pull (775-128SBZ)
- KEY-BAK Key Reel, 36 In. Extension (#6ID)
- RICHELIEU HARDWARE 1 1/4 in (32 mm) Matte Black Traditional Brass Cabinet Knob (BP3923900)
- STERLING SEAL & SUPPLY 264 Viton / FKM O-ring 90A Shore Brown, -100 Pack (ORBRNVT90A264X100)
- STERLING SEAL & SUPPLY 326 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A326X125)
- STERLING SEAL & SUPPLY 117 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD117X1000)
- STERLING SEAL & SUPPLY 903 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A903X250)
- STERLING SEAL & SUPPLY 357 EPDM O-Ring 70A Shore Black, -100 Pack (OREPD357X100)
- STERLING SEAL & SUPPLY 230 Viton / FKM O-ring 75A Shore Black, -125 Pack (ORVT75.230X125)
- ZORO SELECT O-Ring, Dash 349, Buna N, 0.21 In., PK5 (U38801.018.0450)
- Sterling Seal & Supply Individual & Bulk O-Rings