Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
134 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack
Mfr # ORBN70A134X500
Zoro # G900577388
product price: $33.15
/pk 500, $0.07/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A134X500
- Zoro # G900577388
- UPC # 742839507625
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Bright Chrome Turns Bright Chrome (6720.260)
- KENAURD Kenaurd:Profile Cylinder - Key + T-Turn - SC1 - 10B Black (70mm) (KEPCR-10B-SC1)
- KARP Insulated Fire Rated Access Door, KRP-150FR Keyed Paddle Latch Prime 24x12 (KRPP2412PH)
- PRIME-LINE Hobby Horse Extension Spring, 5-1/2 in., Steel, Single Loop, 48.2 lbs (SP 9625)
- STERLING SEAL & SUPPLY 916 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.916X1000)
- STERLING SEAL & SUPPLY 125 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL125X250)
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 75A Shore Black, -3 Pack (ORVT75.451X3)
- STERLING SEAL & SUPPLY 326 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A326X125)
- STERLING SEAL & SUPPLY 344 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A344X50)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.340X25)
- ZORO SELECT O-Ring, Dash 916, Buna N, 0.11 In., PK25 (1CRW8)
- Sterling Seal & Supply Individual & Bulk O-Rings