Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
132 EPDM O-Ring 70A Shore Black, -250 Pack
Mfr # OREPD132X250
Zoro # G900579900
product price: $27.79
/pk 250, $0.11/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Material EPDM
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD132X250
- Zoro # G900579900
- UPC # 733102004682
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Material | EPDM |
Type | O-Ring |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Iso Cabinet Knob Bright Chrome (DN0705CH)
- MASTER LOCK Master Lock Commercial Cylindrical Lockset Lever, Classroom, Brushed Chrome (SLC0926DKA4)
- ZORO SELECT Gasket, Full Face, 1 1/2 In, Neoprene, Black (9071FF-0150-125-0150)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 1/8 in (C8055-C415A-14A)
- STERLING SEAL & SUPPLY 358 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.358X12)
- STERLING SEAL & SUPPLY 380 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD380X50)
- STERLING SEAL & SUPPLY 438 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A438X50)
- STERLING SEAL & SUPPLY 427 Fluorosilicone O-ring 70A Shore Blue, -25 Pack (ORFSIL427X25)
- STERLING SEAL & SUPPLY 357 EPDM O-Ring 70A Shore Black, -100 Pack (OREPD357X100)
- STERLING SEAL & SUPPLY 018 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL018X500)
- ZORO SELECT O-Ring, Dash 238, PTFE, 0.13 In., PK2 (1RGL6)
- Sterling Seal & Supply Individual & Bulk O-Rings