Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
127 EPDM O-Ring 70A Shore Black, -250 Pack
Mfr # OREPD127X250
Zoro # G500579768
product price: $31.19
/pk 250, $0.12/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Type O-Ring
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD127X250
- Zoro # G500579768
- UPC # 733102004538
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Type | O-Ring |
Material | EPDM |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Mounting Post, 45"H, 45 lb. (HD-100)
- ADAMS RITE 2400171220628 Standard Duty Radius Faceplate Clear Anodized Aluminum (2400171220628)
- AP PRODUCTS AP Products 013-235-SS Lock Set Privacy K&L Style SS (013-235-SS)
- DETEX Magnetic Switch, For Use with Doors (DDH-2250)
- STERLING SEAL & SUPPLY 371 Viton / FKM O-ring 90A Shore Black, -12 Pack (ORVT90.371X12)
- STERLING SEAL & SUPPLY 153 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A153X1000)
- STERLING SEAL & SUPPLY 463 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD463X25)
- STERLING SEAL & SUPPLY 240 Viton / FKM O-ring 70A Shore Black, -50 Pack (ORVT240X50)
- STERLING SEAL & SUPPLY 165 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD165X250)
- STERLING SEAL & SUPPLY 014 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A014X1000)
- ZORO SELECT O-Ring, Dash 008, Neoprene, 0.07 In., PK100 (1BUL3)
- Sterling Seal & Supply Individual & Bulk O-Rings