Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
126 Viton / FKM O-ring 75A Shore Black, -500 Pack
Mfr # ORVT75.126X500
Zoro # G800575828
product price: $94.99
/pk 500, $0.19/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT75.126X500
- Zoro # G800575828
- UPC # 742839456664
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Lifetime Bright Nickel Cremone Bolts Lifetime Bright Nickel (8105.055.L7LK)
- KIPP Magnet Shallow Pot Magnet H=7 Smco, Round, Comp:Stainless Steel, D1=4, 5, D=25 ±0, 15 (K1399.125)
- PROSOURCE Leverset Lye Privacy Sat Nickl (LYEX201V-PS)
- MEDECO 6-PIN CYLINDER, HIGH SECURITY KIK/KILDL KWY SUB-ASSEMBLED W/SLIDER, DISTRIBUTOR KEYWAY-SATIN (20-T200S1-06-DLQ)
- STERLING SEAL & SUPPLY 365 Viton / FKM O-ring 90A Shore Black, -50 Pack (ORVT90.365X50)
- STERLING SEAL & SUPPLY 123 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A123X500)
- STERLING SEAL & SUPPLY 016 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL016X250)
- STERLING SEAL & SUPPLY 393 Silicone O-ring 70A Shore Red, -6 Pack (ORSIL393X6)
- STERLING SEAL & SUPPLY 204 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A204X250)
- STERLING SEAL & SUPPLY 357 EPDM O-Ring 70A Shore Black, -100 Pack (OREPD357X100)
- ZORO SELECT O-Ring, Buna N, Dash 243, 4-1/8, 4.387, PK5 (U38805.012.0412)
- Sterling Seal & Supply Individual & Bulk O-Rings