Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
126 Viton / FKM O-ring 70A Shore Black, -1000 Pack
Mfr # ORVT126X1000
Zoro # G300580483
product price: $166.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT126X1000
- Zoro # G300580483
- UPC # 742839431180
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Doorstop, Big Foot, Brown (00971)
- BALDWIN PRESTIGE Baldwin Prestige 380RDB11PS Round Single (93800-009)
- PRIME-LINE LCK&DOOR REINFCR 1-3/4X9"" (U 9551)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Walnut 96 sq ft per carton (EQ301-748)
- STERLING SEAL & SUPPLY 115 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL115X250)
- STERLING SEAL & SUPPLY 460 Viton / FKM O-ring 75A Shore Black, -6 Pack (ORVT75.460X6)
- STERLING SEAL & SUPPLY 453 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD453X25)
- STERLING SEAL & SUPPLY 023 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT023X1000)
- STERLING SEAL & SUPPLY 240 Viton / FKM O-ring 70A Shore Black, -50 Pack (ORVT240X50)
- STERLING SEAL & SUPPLY 472 Viton / FKM O-ring 70A Shore Black, -3 Pack (ORVT472X3)
- STERLING SEAL & SUPPLY 230 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD230X250)
- Sterling Seal & Supply Individual & Bulk O-Rings