Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
124 Viton / FKM O-ring 75A Shore Brown, -250 Pack
Mfr # ORBRNVT75A124X250
Zoro # G400575402
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A124X250
- Zoro # G400575402
- UPC # 742839471223
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 18" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-18GR)
- ACCUFORM INTERLOCKING STYLE STEEL HASPS 1 12 KDD103 (KDD103)
- ZORO SELECT O-Ring, Dash 225, Neoprene, 0.13 In., PK50 (1BUZ3)
- AMERIMAX HOME PRODUCTS 2x3 WHT ALU A Elbow (27064)
- STERLING SEAL & SUPPLY 353 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A353X25)
- STERLING SEAL & SUPPLY 427 Viton / FKM O-ring 75A Shore Brown, -12 Pack (ORBRNVT75A427X12)
- STERLING SEAL & SUPPLY 214 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.214X250)
- STERLING SEAL & SUPPLY 235 Viton / FKM O-ring 90A Shore Black, -125 Pack (ORVT90.235X125)
- STERLING SEAL & SUPPLY 347 Buna/NBR Nitrile O-Ring 90A Shore Black, -100 Pack (ORBN90A347X100)
- STERLING SEAL & SUPPLY 336 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A336X250)
- ZORO SELECT O-Ring, EPDM, Dash 218, 1-1/4, 1.512, PK25 (U38869.012.0125)
- Sterling Seal & Supply Individual & Bulk O-Rings