Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
124 Silicone O-ring 70A Shore Red, -250 Pack
Mfr # ORSIL124X250
Zoro # G400577024
product price: $51.99
/pk 250, $0.21/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Material Silicone
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL124X250
- Zoro # G400577024
- UPC # 742839489655
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Material | Silicone |
Type | O-Ring |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 126, Viton, 0.1 In., PK25 (U38871.009.0137)
- RAYMOND ISO-D Series Die Spring, PK10 (304407D)
- KEYLESS FACTORY 2016-2019 Chevy Cruze XL7 Sonic / 5-Button Smart Key w/ Trunk / PN: 13508768 / HYQ4A (RSK-GM-4AA-5TR)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Right Hand (SS107-DB 11P RH)
- STERLING SEAL & SUPPLY 114 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL114X250)
- STERLING SEAL & SUPPLY 023 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT023X1000)
- STERLING SEAL & SUPPLY 144 Silicone O-ring 70A Shore Red, -1000 Pack (ORSIL144X1000)
- STERLING SEAL & SUPPLY 108 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL108X250)
- STERLING SEAL & SUPPLY 214 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD214X250)
- STERLING SEAL & SUPPLY 459 Viton / FKM O-ring 75A Shore Brown, -6 Pack (ORBRNVT75A459X6)
- ZORO SELECT Viton O-Ring, 3mm Wide 52mm ID, PK2 (ZUSAV3X52)
- Sterling Seal & Supply Individual & Bulk O-Rings