Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
124 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack
Mfr # ORBN70A124X1000
Zoro # G600577053
product price: $37.15
/pk 1000, $0.04/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A124X1000
- Zoro # G600577053
- UPC # 742839504037
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Kick Plate 6X30In Sat Nickel (32303TND-PS)
- BLUM 24in Soft-Close Full Extension Zinc Movento Drawer Slide, Heavy-Duty 170 lbs Weight Rating, PR (769.6100S)
- PRIME-LINE Colonial Style Door Knobs, 1/4 In. Square Drive, Wrought Steel Design Single Pack (E 2643)
- MIDWEST FASTENER 1" x 4-1/8" 316 Stainless Steel Swivel Eye Snap Hooks (35751)
- STERLING SEAL & SUPPLY 447 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD447X25)
- STERLING SEAL & SUPPLY 161 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A161X50)
- STERLING SEAL & SUPPLY 314 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.314X500)
- STERLING SEAL & SUPPLY 137 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.137X500)
- STERLING SEAL & SUPPLY 380 Viton / FKM O-ring 75A Shore Brown, -6 Pack (ORBRNVT75A380X6)
- STERLING SEAL & SUPPLY 320 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL320X500)
- ZORO SELECT O-Ring, Buna N, Dash 023, 1-1/16, 1.191, PK50 (U38805.006.0106)
- Sterling Seal & Supply Individual & Bulk O-Rings