Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
119 Viton / FKM O-ring 70A Shore Black, -1000 Pack
Mfr # ORVT119X1000
Zoro # G800583182
product price: $129.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT119X1000
- Zoro # G800583182
- UPC # 742839431111
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION Non Locking Mullion, Standard (RM0822600)
- CODEL DOORS 36" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (3068pri1310CLET)
- PAWLING Door Frame Protector, Silver Gray, 96"L (DFG-30-8-210)
- ZORO SELECT Tension Spring, Zinc Plated, 1 ft. 4 in. L (5RLT9)
- STERLING SEAL & SUPPLY 368 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.368X12)
- STERLING SEAL & SUPPLY 214 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A214X1000)
- STERLING SEAL & SUPPLY 451 EPDM O-Ring 70A Shore Black, -12 Pack (OREPD451X12)
- STERLING SEAL & SUPPLY 364 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL364X50)
- STERLING SEAL & SUPPLY 338 Viton / FKM O-ring 75A Shore Brown, -100 Pack (ORBRNVT75A338X100)
- STERLING SEAL & SUPPLY 128 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL128X500)
- STERLING SEAL & SUPPLY 171 EPDM O-Ring 70A Shore Black, -125 Pack (OREPD171X125)
- Sterling Seal & Supply Individual & Bulk O-Rings