Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
117 Viton / FKM O-ring 90A Shore Brown, -250 Pack
Mfr # ORBRNVT90A117X250
Zoro # G600581845
product price: $47.99
/pk 250, $0.19/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT90A117X250
- Zoro # G600581845
- UPC # 742839480003
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Fiberglass Improved Visibility Insect Screening, 24 x 100', Black, 18x18 Mesh, One Roll (3044519)
- EKENA MILLWORK Cascade Stacked Stone, StoneWall Faux Stone Siding Panel (PNU24X48CABB)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Bright Chrome (SPBDB478U26)
- ANVIL Roughneck Gasket, Grade E, 6 In. (0390077592)
- STERLING SEAL & SUPPLY 368 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.368X12)
- STERLING SEAL & SUPPLY 212 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL212X250)
- STERLING SEAL & SUPPLY 451 EPDM O-Ring 70A Shore Black, -12 Pack (OREPD451X12)
- STERLING SEAL & SUPPLY 257 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A257X50)
- STERLING SEAL & SUPPLY 024 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.024X250)
- STERLING SEAL & SUPPLY 022 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A022X500)
- USA INDUSTRIALS Buna-N O-Ring, Dash 326, PK50 (ZUSAH70326)
- Sterling Seal & Supply Individual & Bulk O-Rings