Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
117 EPDM O-Ring 70A Shore Black, -1000 Pack
Mfr # OREPD117X1000
Zoro # G500578129
product price: $33.29
/pk 1000, $0.03/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Material EPDM
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD117X1000
- Zoro # G500578129
- UPC # 733102004224
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Material | EPDM |
Type | O-Ring |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 1460-3077/PA AL Door Closer Arms (1460-3077/PA 689)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 2109-20D)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (RL12SR 26D)
- NEWHOUSE HARDWARE Mechanical Wireless Entry Alert Doorbell Chime (MECM)
- STERLING SEAL & SUPPLY 227 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A227X125)
- STERLING SEAL & SUPPLY 216 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD216X500)
- STERLING SEAL & SUPPLY 155 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A155X250)
- STERLING SEAL & SUPPLY 435 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.435X25)
- STERLING SEAL & SUPPLY 214 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.214X250)
- STERLING SEAL & SUPPLY 245 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A245X50)
- ZORO SELECT O-Ring, Dash 346, Viton, 0.21 In., PK2 (U38871.018.0412)
- Sterling Seal & Supply Individual & Bulk O-Rings