Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
116 Viton / FKM O-ring 75A Shore Black, -1000 Pack
Mfr # ORVT75.116X1000
Zoro # G500575005
product price: $103.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT75.116X1000
- Zoro # G500575005
- UPC # 742839452925
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT 0.207 in. Wirex1.75 in. Dx25 in. L Torsion Spring in Yellow Left Wound for Sectional Garage Doors (DLTY17525L)
- USA INDUSTRIALS Buna-N O-Ring, Dash 163, PK25 (ZUSAH70163)
- DELTANA Satin Chrome Spring Hinge, Material: Brass (DASH95U26D)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (25 Pack) (WPI25)
- STERLING SEAL & SUPPLY 262 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT262X25)
- STERLING SEAL & SUPPLY 238 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A238X250)
- STERLING SEAL & SUPPLY 219 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A219X1000)
- STERLING SEAL & SUPPLY 209 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A209X250)
- STERLING SEAL & SUPPLY 434 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.434X25)
- STERLING SEAL & SUPPLY 348 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack (ORBN70A348X25)
- ZORO SELECT O-Ring, Dash 010, Silicone, 0.07 In., PK100 (U38883.006.0025)
- Sterling Seal & Supply Individual & Bulk O-Rings