Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
115 Viton / FKM O-ring 75A Shore Brown, -250 Pack
Mfr # ORBRNVT75A115X250
Zoro # G300574659
product price: $49.59
/pk 250, $0.20/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A115X250
- Zoro # G300574659
- UPC # 742839471131
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0425Md10-153 Gas Spring (GSS 6561UM)
- X1 TOOLS R-18 O-Ring ID: 22 mm, CS: 3.5 mm, OD: 29 mm 20 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0018x20)
- NORTON CO Multi-Sized Door Closer Other Safety Equipment (7500H)
- PRIMELINE TOOLS Standard Hinge, #4 Position with Fasteners, 3 in. Wide (Single Pack) (GD 52107)
- STERLING SEAL & SUPPLY 207 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD207X500)
- STERLING SEAL & SUPPLY 011 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD011X1000)
- STERLING SEAL & SUPPLY 023 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD023X250)
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL014X500)
- STERLING SEAL & SUPPLY 335 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A335X25)
- STERLING SEAL & SUPPLY 393 Silicone O-ring 70A Shore Red, -6 Pack (ORSIL393X6)
- STERLING SEAL & SUPPLY 207 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL207X250)
- Sterling Seal & Supply Individual & Bulk O-Rings