Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
114 Viton / FKM O-ring 70A Shore Black, -1000 Pack
Mfr # ORVT114X1000
Zoro # G000582855
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT114X1000
- Zoro # G000582855
- UPC # 742839431067
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP S Caps-0.750-0.750-0.060-701-89-BLACK, 100PK (337430)
- CROWN 5-1/2" Cabinet Pull with 5" Center to Center Matte Black Finish (CHP82092BK)
- ARROW LOCK Arrow Mortise Storeroom Lockset (BM12 VG 26D)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700BL (LP2S14X06700BL)
- STERLING SEAL & SUPPLY 373 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.373X25)
- STERLING SEAL & SUPPLY 110 Fluorosilicone O-ring 70A Shore Blue, -250 Pack (ORFSIL110X250)
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.451X12)
- STERLING SEAL & SUPPLY 906 Viton / FKM O-ring 90A Shore Black, -500 Pack (ORVT90.906X500)
- STERLING SEAL & SUPPLY 337 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL337X250)
- STERLING SEAL & SUPPLY 271 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A271X50)
- ZORO SELECT O-Ring, Dash 227, Viton, 0.13 In., PK10 (U38875.012.0212)
- Sterling Seal & Supply Individual & Bulk O-Rings