Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
114 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack
Mfr # ORBN70A114X1000
Zoro # G400576096
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A114X1000
- Zoro # G400576096
- UPC # 742839503931
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Guard, Eggshell, 2-15/16 x 144In (WG-3-12-370)
- MIDWEST FASTENER 1-7/8" x 2-1/4" x 3/16" Rubber O-Rings 6PK (64852)
- SUR&R O-Ring, 13.9mm Nominal Inside dia., PK50 (HOR720)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148S-26D-41)
- STERLING SEAL & SUPPLY 323 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL323X500)
- STERLING SEAL & SUPPLY 434 Silicone O-ring 70A Shore Red, -12 Pack (ORSIL434X12)
- STERLING SEAL & SUPPLY 265 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL265X50)
- STERLING SEAL & SUPPLY 341 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A341X25)
- STERLING SEAL & SUPPLY 277 Buna/NBR Nitrile O-Ring 90A Shore Black, -100 Pack (ORBN90A277X100)
- STERLING SEAL & SUPPLY 109 Fluorosilicone O-ring 70A Shore Blue, -250 Pack (ORFSIL109X250)
- STERLING SEAL & SUPPLY 215 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL215X500)
- Sterling Seal & Supply Individual & Bulk O-Rings