Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
112 Viton / FKM O-ring 75A Shore Brown, -500 Pack
Mfr # ORBRNVT75A112X500
Zoro # G700574372
product price: $63.29
/pk 500, $0.13/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A112X500
- Zoro # G700574372
- UPC # 742839467455
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Sash Latch Black (50-657B)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA, Outside Dia.: 3.050" (40MPU-250)
- EMTEK French Antique Brass Hinge 91033US7 (91033US7)
- SOUTHCO-ALBANY DIV Draw Latch, Over Center (S 07-10-201-12)
- STERLING SEAL & SUPPLY 459 Viton / FKM O-ring 75A Shore Brown, -6 Pack (ORBRNVT75A459X6)
- STERLING SEAL & SUPPLY 046 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A046X250)
- STERLING SEAL & SUPPLY 434 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.434X25)
- STERLING SEAL & SUPPLY 329 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL329X250)
- STERLING SEAL & SUPPLY 460 Viton / FKM O-ring 75A Shore Black, -6 Pack (ORVT75.460X6)
- STERLING SEAL & SUPPLY 371 Viton / FKM O-ring 90A Shore Black, -12 Pack (ORVT90.371X12)
- YORK Gasket, O-Ring (028-12961-001)
- Sterling Seal & Supply Individual & Bulk O-Rings