Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
112 Silicone O-ring 70A Shore Red, -250 Pack
Mfr # ORSIL112X250
Zoro # G400576690
product price: $32.59
/pk 250, $0.13/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Material Silicone
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL112X250
- Zoro # G400576690
- UPC # 742839489532
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Material | Silicone |
Type | O-Ring |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT D-Code Front Panel 63" Incl. Fixation Kit With Screws White (701040000000000)
- BLUM Blum 21" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, 6PK (563H5330B01)
- SDC Power Supply, 11.50 in. L, 11.50 in. W (631RF)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 6, Keyed Alike, Polished Brass, 6PK (LEV05X-6)
- STERLING SEAL & SUPPLY 121 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A121X250)
- STERLING SEAL & SUPPLY 378 Viton / FKM O-ring 70A Shore Black, -12 Pack (ORVT378X12)
- STERLING SEAL & SUPPLY 011 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD011X1000)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A340X25)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A354X25)
- STERLING SEAL & SUPPLY 393 Silicone O-ring 70A Shore Red, -6 Pack (ORSIL393X6)
- STERLING SEAL & SUPPLY 110 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL110X500)
- Sterling Seal & Supply Individual & Bulk O-Rings