Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
111 Viton / FKM O-ring 70A Shore Black, -1000 Pack
Mfr # ORVT111X1000
Zoro # G300581732
product price: $91.85
/pk 1000, $0.09/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT111X1000
- Zoro # G300581732
- UPC # 742839431036
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Flair Bright Brass Privacy Lockset ANSI Grade 2 1-3/4 in. (F40VFLA605)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148S-26D-41)
- IVES Door Protection Plate, 12In H x 34In W (8400 US32D 12X34 B-CS)
- BEST Bypassing Trck Kit, 405305001 Stanley EDP (405305001)
- STERLING SEAL & SUPPLY 241 Viton / FKM O-ring 90A Shore Brown, -50 Pack (ORBRNVT90A241X50)
- STERLING SEAL & SUPPLY 376 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A376X25)
- STERLING SEAL & SUPPLY 214 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD214X250)
- STERLING SEAL & SUPPLY 232 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL232X125)
- STERLING SEAL & SUPPLY 337 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL337X50)
- STERLING SEAL & SUPPLY 230 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD230X250)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK10 (M38801.050.0210)
- Sterling Seal & Supply Individual & Bulk O-Rings