Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
110 Viton / FKM O-ring 75A Shore Brown, -500 Pack
Mfr # ORBRNVT75A110X500
Zoro # G100574514
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A110X500
- Zoro # G100574514
- UPC # 742839467431
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Montauk Blue 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0024)
- MASTER LOCK Master Lock Safety 410 Series Thermoplastic Padlock, Blue, 410BLU (410BLU)
- JONES STEPHENS Gasket, Service Weight, Dual Tite, 6" (V96006)
- STRYBUC Door Silencer (19-134)
- STERLING SEAL & SUPPLY 347 Buna/NBR Nitrile O-Ring 90A Shore Black, -100 Pack (ORBN90A347X100)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.340X25)
- STERLING SEAL & SUPPLY 365 Viton / FKM O-ring 90A Shore Black, -50 Pack (ORVT90.365X50)
- STERLING SEAL & SUPPLY 431 Viton / FKM O-ring 90A Shore Black, -6 Pack (ORVT90.431X6)
- STERLING SEAL & SUPPLY 115 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A115X250)
- STERLING SEAL & SUPPLY 389 Buna/NBR Nitrile O-Ring 90A Shore Black, -12 Pack (ORBN90A389X12)
- ZORO SELECT O-Ring, Dash 208, Viton, 0.13 In., PK25 (U38871.012.0062)
- Sterling Seal & Supply Individual & Bulk O-Rings