Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
110 Silicone O-ring 70A Shore Red, -250 Pack
Mfr # ORSIL110X250
Zoro # G900576084
product price: $35.55
/pk 250, $0.14/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Material Silicone
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL110X250
- Zoro # G900576084
- UPC # 742839489518
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Material | Silicone |
Type | O-Ring |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inD (B002-3586-035N)
- MSI Tierra Ivory Pattern SAMPLE Matte Porcelain Paver (ZOR-LSC-0170-SAM)
- NATIONAL HARDWARE Zinc-Plated Silver Steel 1-1/2 in. L S-Hook 40 lb (N273-417)
- RENIN 60 in. x 80 1/2 in. Bypass 6-Panel Closet Door (BY0106BWWTE060080)
- STERLING SEAL & SUPPLY 204 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A204X250)
- STERLING SEAL & SUPPLY 351 Silicone O-ring 70A Shore Red, -100 Pack (ORSIL351X100)
- STERLING SEAL & SUPPLY 115 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL115X250)
- STERLING SEAL & SUPPLY 457 EPDM O-Ring 70A Shore Black, -6 Pack (OREPD457X6)
- STERLING SEAL & SUPPLY 213 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A213X250)
- STERLING SEAL & SUPPLY 173 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A173X50)
- ZORO SELECT O-Ring, Dash 018, EPDM, 0.07 In., PK25 (5JJU8)
- Sterling Seal & Supply Individual & Bulk O-Rings