Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
110 Fluorosilicone O-ring 70A Shore Blue, -250 Pack
Mfr # ORFSIL110X250
Zoro # G600571952
Free Shipping & Returns
$461.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Fluorosilicone
- Durometer 70A
- Type O-Ring
- Material Fluorosilicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORFSIL110X250
- Zoro # G600571952
- UPC # 742839500404
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Fluorosilicone |
Durometer | 70A |
Type | O-Ring |
Material | Fluorosilicone |
Description
Fluorosilicone has very good resistance to ozone, weathering, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, high molecular weight chlorinated aromatic hydrocarbons, and has better mineral oil, fuel, and aromatic hydrocarbons (benzene) compatibility than Fluorosilicone. Fluorosilicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121degrees C), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 204, Viton, 0.13 In., PK25 (U38871.012.0037)
- BARSKA Key Box, Steel, Enamel, 3-3/4inHx1inW (AX11838)
- AMEROCK Nickel Concealed Cabinet Hinge (BP2811C1314-10PACK)
- BEST Key Blank, TA Keyway, Standard, 7 Pins (1A1TA1KS473KS800)
- STERLING SEAL & SUPPLY 113 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL113X250)
- STERLING SEAL & SUPPLY 110 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A110X500)
- STERLING SEAL & SUPPLY 449 Viton / FKM O-ring 70A Shore Black, -12 Pack (ORVT449X12)
- STERLING SEAL & SUPPLY 241 Viton / FKM O-ring 90A Shore Brown, -50 Pack (ORBRNVT90A241X50)
- STERLING SEAL & SUPPLY 139 Silicone O-ring 70A Shore Red, -1000 Pack (ORSIL139X1000)
- STERLING SEAL & SUPPLY 108 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A108X250)
- ZORO SELECT O-Ring, EPDM, Dash 261, 6-3/4, 7.012, PK10 (U38869.012.0675)
- Sterling Seal & Supply Individual & Bulk O-Rings