Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
109 Fluorosilicone O-ring 70A Shore Blue, -250 Pack
Mfr # ORFSIL109X250
Zoro # G600571907
product price: $461.98
/pk 250, $1.85/ea
Free Shipping & Returns
$461.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Fluorosilicone
- Durometer 70A
- Type O-Ring
- Material Fluorosilicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORFSIL109X250
- Zoro # G600571907
- UPC # 742839500398
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Fluorosilicone |
Durometer | 70A |
Type | O-Ring |
Material | Fluorosilicone |
Description
Fluorosilicone has very good resistance to ozone, weathering, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, high molecular weight chlorinated aromatic hydrocarbons, and has better mineral oil, fuel, and aromatic hydrocarbons (benzene) compatibility than Fluorosilicone. Fluorosilicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121degrees C), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (BF157A.32D)
- HICKORY HARDWARE Hinge Concealed Face Frame (P5129-14)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (7500xRP75-4040xAL)
- MSI Gold Green SAMPLE Honed Quartzite Floor And Wall Tile (ZOR-NS-0010-SAM)
- STERLING SEAL & SUPPLY 362 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A362X25)
- STERLING SEAL & SUPPLY 175 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT175X250)
- STERLING SEAL & SUPPLY 206 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A206X250)
- STERLING SEAL & SUPPLY 314 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.314X500)
- STERLING SEAL & SUPPLY 350 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A350X50)
- STERLING SEAL & SUPPLY 228 Viton / FKM O-ring 75A Shore Black, -125 Pack (ORVT75.228X125)
- ZORO SELECT O-Ring, Viton, 23mm OD, PK25 (1RHT8)
- Sterling Seal & Supply Individual & Bulk O-Rings