Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
108 Viton / FKM O-ring 70A Shore Black, -1000 Pack
Mfr # ORVT108X1000
Zoro # G500582096
product price: $67.29
/pk 1000, $0.07/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT108X1000
- Zoro # G500582096
- UPC # 742839431005
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Wardrobe Pivot, Std Duty, Satin Chrome, LH (341LH HVYDUTY PIVOT DOOR HINGE 26D ST)
- ROCKWOOD Door Protection Plate, 12Hx30W, SS (K1050 12X30.32D316)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57842)
- STERLING SEAL & SUPPLY 235 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL235X250)
- STERLING SEAL & SUPPLY 429 Buna/NBR Nitrile O-Ring 90A Shore Black, -12 Pack (ORBN90A429X12)
- STERLING SEAL & SUPPLY 326 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A326X500)
- STERLING SEAL & SUPPLY 013 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A013X1000)
- STERLING SEAL & SUPPLY 228 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD228X500)
- STERLING SEAL & SUPPLY 323 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A323X125)
- ZORO SELECT O-Ring, PTFE, MSDash 010, PK50 (1RFV1)
- Sterling Seal & Supply Individual & Bulk O-Rings