Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
108 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack
Mfr # ORBN90A108X250
Zoro # G500580139
product price: $21.19
/pk 250, $0.08/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 90A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN90A108X250
- Zoro # G500580139
- UPC # 742839521324
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 90A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 625)
- ZORO SELECT Compress Spring, 2x0.063 In, PK5 (1NCF9)
- RICHELIEU HARDWARE 11 3/8 in to 12 5/8 in (288 mm to 320 mm) Matte Black Contemporary Drawer Pull (BP9253320900)
- STRYBUC 28in Ribbed Channel Balance (62A-27TG-2)
- STERLING SEAL & SUPPLY 331 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A331X250)
- STERLING SEAL & SUPPLY 262 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT262X25)
- STERLING SEAL & SUPPLY 117 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A117X250)
- STERLING SEAL & SUPPLY 230 Viton / FKM O-ring 90A Shore Black, -125 Pack (ORVT90.230X125)
- STERLING SEAL & SUPPLY 015 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL015X500)
- STERLING SEAL & SUPPLY 219 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A219X1000)
- ZORO SELECT O-Ring, Buna N, 16mm OD, PK100 (1RJG7)
- Sterling Seal & Supply Individual & Bulk O-Rings