Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
046 EPDM O-Ring 70A Shore Black, -250 Pack
Mfr # OREPD046X250
Zoro # G000576342
product price: $36.85
/pk 250, $0.15/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Type O-Ring
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD046X250
- Zoro # G000576342
- UPC # 733102003630
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Type | O-Ring |
Material | EPDM |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTERER Fulterer FR5210.ECD 24 ZC 200 lbs ECD Full Extension Slide; 24 in. - Zinc (FR5210.ECD 24 ZC)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APV1-619-01-0D)
- SCHLAGE COMMERCIAL Satin Chrome Latch 11103626 (11103626)
- ANDOVA TILES ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile (ANDGIO402)
- STERLING SEAL & SUPPLY 357 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL357X50)
- STERLING SEAL & SUPPLY 358 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A358X50)
- STERLING SEAL & SUPPLY 910 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.910X1000)
- STERLING SEAL & SUPPLY 241 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A241X250)
- STERLING SEAL & SUPPLY 122 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A122X1000)
- STERLING SEAL & SUPPLY 135 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A135X250)
- USA INDUSTRIALS Silicone O-Ring, Dash 022, PK25 (ZUSAS70FDA022)
- Sterling Seal & Supply Individual & Bulk O-Rings