Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
045 Viton / FKM O-ring 90A Shore Brown, -500 Pack
Mfr # ORBRNVT90A045X500
Zoro # G600578562
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT90A045X500
- Zoro # G600578562
- UPC # 742839474590
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1 sq. in., 5 ft. (1389)
- BALDWIN ESTATE Dead Lock Handlesets Satin Black (8560.190)
- SIMPLEX Inside Lever Kit, Simplex (3418626D01)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (SNYLB34)
- STERLING SEAL & SUPPLY 108 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT108X1000)
- STERLING SEAL & SUPPLY 222 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL222X125)
- STERLING SEAL & SUPPLY 156 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A156X125)
- STERLING SEAL & SUPPLY 326 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A326X125)
- STERLING SEAL & SUPPLY 428 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A428X50)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.340X25)
- ZORO SELECT O-Ring, Dash 924, Buna N, 0.11 In., PK25 (1CRX2)
- Sterling Seal & Supply Individual & Bulk O-Rings