Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
045 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack
Mfr # ORBN70A045X1000
Zoro # G000574836
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A045X1000
- Zoro # G000574836
- UPC # 742839503757
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Keys 35158E (35158E)
- ROCKWOOD Door Latch Guard, Stainless Steel, 11"L x 3-3/32"W (320CL.32D)
- MARLBORO 1-1/8" W x 7-7/8" H Mill Stainless Steel Weld-On Hinge (4PPU1)
- EKENA MILLWORK 3 1/8"H x 3 1/8"P x 4 3/8"F x 94 1/2"L Rose Crown Moulding (MLD03X03X04RO)
- STERLING SEAL & SUPPLY 124 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL124X250)
- STERLING SEAL & SUPPLY 223 Viton / FKM O-ring 70A Shore Black, -125 Pack (ORVT223X125)
- STERLING SEAL & SUPPLY 132 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD132X250)
- STERLING SEAL & SUPPLY 908 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.908X250)
- STERLING SEAL & SUPPLY 454 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack (ORBN70A454X25)
- STERLING SEAL & SUPPLY 329 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL329X250)
- STERLING SEAL & SUPPLY 158 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A158X125)
- Sterling Seal & Supply Individual & Bulk O-Rings