Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
043 Viton / FKM O-ring 70A Shore Black, -250 Pack
Mfr # ORVT043X250
Zoro # G400580697
product price: $126.99
/pk 250, $0.51/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT043X250
- Zoro # G400580697
- UPC # 742839438141
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 58" Bottom Width x 60" Top Width x 5 1/2"H x 1"P Panel Crosshead (CRH06X58PN-3)
- MASTER MAGNETICS MAGNETIC WHITE HOOKS (7290)
- ZORO SELECT Buna-N O-Ring, 3.1mm Wide 24.4mm ID, PK50 (ZUSAH3.1X24.4)
- IQ AMERICA WD1154 Wireless Plugin Contemporary Door Chime Door Bell 2 Buttons 2 Melody (WD1154)
- STERLING SEAL & SUPPLY 140 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.140X250)
- STERLING SEAL & SUPPLY 347 Buna/NBR Nitrile O-Ring 90A Shore Black, -100 Pack (ORBN90A347X100)
- STERLING SEAL & SUPPLY 365 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A365X25)
- STERLING SEAL & SUPPLY 173 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A173X50)
- STERLING SEAL & SUPPLY 350 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A350X50)
- STERLING SEAL & SUPPLY 277 Buna/NBR Nitrile O-Ring 90A Shore Black, -100 Pack (ORBN90A277X100)
- STERLING SEAL & SUPPLY 008 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A008X1000)
- Sterling Seal & Supply Individual & Bulk O-Rings