Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
025 Viton / FKM O-ring 75A Shore Brown, -500 Pack
Mfr # ORBRNVT75A025X500
Zoro # G800571721
product price: $85.19
/pk 500, $0.17/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A025X500
- Zoro # G800571721
- UPC # 742839467097
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Accessory Knob for SDL980 or SDLS480 Satin Nickel Finish (SDLKNOBU15)
- ZORO SELECT Cup Hook, Brass, Length 1/2 In, PK20 (1WBH3)
- RICHELIEU 5 in 127 mm FlipDown Door Stop, OilRubbed Bronze (68ORBV)
- LUCKY LINE Slide Bolt Spring Snap, L 3 5/8 In (4GGK7)
- STERLING SEAL & SUPPLY 225 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A225X500)
- STERLING SEAL & SUPPLY 328 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A328X250)
- STERLING SEAL & SUPPLY 235 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL235X250)
- STERLING SEAL & SUPPLY 214 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A214X1000)
- STERLING SEAL & SUPPLY 344 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A344X50)
- STERLING SEAL & SUPPLY 912 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.912X1000)
- ZORO SELECT O-Ring, Buna N, Dash 018, 3/4, 0.879, PK50 (U38805.006.0075)
- Sterling Seal & Supply Individual & Bulk O-Rings