Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
024 Viton / FKM O-ring 75A Shore Brown, -500 Pack
Mfr # ORBRNVT75A024X500
Zoro # G500571946
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A024X500
- Zoro # G500571946
- UPC # 742839467080
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 47 3/8"OD x 38 3/8"ID x 10 3/8"D Claremont Recessed Mount Ceiling Dome (DOME47CL)
- BALDWIN ESTATE Spindles (5092.004)
- KWIKSET VB Aliso Entry Lockset (400AO 11P SMT 6AL RCS V1)
- NATIONAL HARDWARE BARREL BOLT ZNC PLT 4"" (N151-654)
- STERLING SEAL & SUPPLY 314 Viton / FKM O-ring 75A Shore Black, -125 Pack (ORVT75.314X125)
- STERLING SEAL & SUPPLY 277 Buna/NBR Nitrile O-Ring 90A Shore Black, -100 Pack (ORBN90A277X100)
- STERLING SEAL & SUPPLY 357 EPDM O-Ring 70A Shore Black, -100 Pack (OREPD357X100)
- STERLING SEAL & SUPPLY 334 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A334X125)
- STERLING SEAL & SUPPLY 272 Viton / FKM O-ring 70A Shore Black, -50 Pack (ORVT272X50)
- STERLING SEAL & SUPPLY 121 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A121X1000)
- ZORO SELECT O-Ring, Dash 343, Buna N, 0.21 In., PK25 (U38801.018.0375)
- Sterling Seal & Supply Individual & Bulk O-Rings