Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
024 Viton / FKM O-ring 75A Shore Black, -250 Pack
Mfr # ORVT75.024X250
Zoro # G600571945
product price: $48.99
/pk 250, $0.20/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT75.024X250
- Zoro # G600571945
- UPC # 742839459795
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Heavy Duty DeadLatch , 1-1/8 BS LH/RHR, Field Reversible Flat, Radius, Beveled 4902-01 Fl (ADR-4900-35-201-628)
- ZORO SELECT O-Ring, Buna N, Dash 132, 1-3/4, 1.943, PK10 (U38801.009.0175)
- FASCO Grommet Kit (KIT150)
- ZORO SELECT O-Ring, Buna N, 36mm OD, PK50 (1RJK2)
- STERLING SEAL & SUPPLY 350 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A350X50)
- STERLING SEAL & SUPPLY 231 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A231X500)
- STERLING SEAL & SUPPLY 216 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD216X500)
- STERLING SEAL & SUPPLY 011 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD011X1000)
- STERLING SEAL & SUPPLY 431 Viton / FKM O-ring 90A Shore Black, -6 Pack (ORVT90.431X6)
- STERLING SEAL & SUPPLY 334 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A334X25)
- ZORO SELECT O-Ring, Viton, 16mm OD, PK25 (1RHP4)
- Sterling Seal & Supply Individual & Bulk O-Rings