Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
024 Viton / FKM O-ring 70A Shore Black, -250 Pack
Mfr # ORVT024X250
Zoro # G900578217
product price: $42.29
/pk 250, $0.17/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT024X250
- Zoro # G900578217
- UPC # 742839437953
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Satin Chrome Cylinder 1C7WC1626 (1CP7WC1626)
- NATIONAL HARDWARE Hinge Nrw Zinc Plated 2-1/2In (N146-241)
- DON-JO 1-3/4" x 12" Double Hole Strike for 5-1/2" and 6" Centered Locksets (FL212W6SL)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALF)
- STERLING SEAL & SUPPLY 332 Viton / FKM O-ring 75A Shore Brown, -100 Pack (ORBRNVT75A332X100)
- STERLING SEAL & SUPPLY 345 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A345X250)
- STERLING SEAL & SUPPLY 357 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A357X50)
- STERLING SEAL & SUPPLY 127 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD127X250)
- STERLING SEAL & SUPPLY 125 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL125X250)
- STERLING SEAL & SUPPLY 132 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD132X250)
- ZORO SELECT O-Ring, Dash 017, Viton, 0.07 In., PK25 (1RGT3)
- Sterling Seal & Supply Individual & Bulk O-Rings