Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
023 EPDM O-Ring 70A Shore Black, -1000 Pack
Mfr # OREPD023X1000
Zoro # G400574726
product price: $37.69
/pk 1000, $0.04/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Type O-Ring
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD023X1000
- Zoro # G400574726
- UPC # 733102002930
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Type | O-Ring |
Material | EPDM |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Weatherstrip, Neoprene, 8'L x 2-1/4"W (GG3151DN896)
- GKL Kits includes HA1D, HA3D (GKL-HA13SET)
- PRIME-LINE Maximum Security Deadbolt Strike 1-1/8 x 5-7/8 in. with Screws Satin Nickel Finish (U 11122)
- TRIMLITE 36" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (3080pri8401RH10B4916)
- STERLING SEAL & SUPPLY 453 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack (ORBN70A453X25)
- STERLING SEAL & SUPPLY 173 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A173X50)
- STERLING SEAL & SUPPLY 264 Viton / FKM O-ring 90A Shore Brown, -100 Pack (ORBRNVT90A264X100)
- STERLING SEAL & SUPPLY 363 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.363X12)
- STERLING SEAL & SUPPLY 370 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD370X50)
- STERLING SEAL & SUPPLY 108 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL108X250)
- ZORO SELECT O-Ring, Silicone, Dash 207, 9/16, 0.824, PK25 (U38883.012.0056)
- Sterling Seal & Supply Individual & Bulk O-Rings