Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
022 Viton / FKM O-ring 75A Shore Brown, -500 Pack
Mfr # ORBRNVT75A022X500
Zoro # G200580774
product price: $67.19
/pk 500, $0.13/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A022X500
- Zoro # G200580774
- UPC # 742839467066
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN237-ZD-40-40-C-SW Hinge Zinc Die Cast (237-ZD-40-40-C-SW)
- MASTER MAGNETICS FLEX MAGNETIC TAPE1""X30"" (07053)
- BALDWIN RESERVE Baldwin Reserve HDROUCSR150 Half Dummy R (HD.ROU.CSR.150)
- REV-A-SHELF Rev-A-Shelf MixerAppliance Lifting System w Shelf Included for Base Cabinets (ML-MPHDSCCR-18)
- STERLING SEAL & SUPPLY 209 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL209X250)
- STERLING SEAL & SUPPLY 111 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL111X250)
- STERLING SEAL & SUPPLY 015 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL015X500)
- STERLING SEAL & SUPPLY 266 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A266X50)
- STERLING SEAL & SUPPLY 357 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A357X25)
- STERLING SEAL & SUPPLY 338 Viton / FKM O-ring 75A Shore Brown, -100 Pack (ORBRNVT75A338X100)
- ZORO SELECT O-Ring, Viton, 14mm OD, PK25 (1RHT2)
- Sterling Seal & Supply Individual & Bulk O-Rings