Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
022 Viton / FKM O-ring 75A Shore Brown, -1000 Pack
Mfr # ORBRNVT75A022X1000
Zoro # G900580715
product price: $113.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A022X1000
- Zoro # G900580715
- UPC # 742839463419
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Gasket, 1/2" Size, PK10 (ZUSA-CAM-N-1/2)
- MCKINNEY Electrified Hinges (TA2714 4-1/2X4-1/2 3 QC4)
- HY-KO Key Blank Sargent S16 (11010S16)
- SARGENT M56AF Electric Latch Retraction Motor Kit for F Size Exit Device Rail (M56AF)
- STERLING SEAL & SUPPLY 144 Silicone O-ring 70A Shore Red, -1000 Pack (ORSIL144X1000)
- STERLING SEAL & SUPPLY 317 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL317X250)
- STERLING SEAL & SUPPLY 103 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.103X250)
- STERLING SEAL & SUPPLY 909 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A909X125)
- STERLING SEAL & SUPPLY 026 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A026X1000)
- STERLING SEAL & SUPPLY 326 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A326X500)
- ZORO SELECT O-Ring, Buna N, 22.5mm OD, PK25 (1RJN9)
- Sterling Seal & Supply Individual & Bulk O-Rings