Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
018 Viton / FKM O-ring 75A Shore Brown, -250 Pack
Mfr # ORBRNVT75A018X250
Zoro # G400584435
product price: $37.99
/pk 250, $0.15/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A018X250
- Zoro # G400584435
- UPC # 742839470677
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Egg Keyed Entry Knob Single Cylinder Deadbolt, Satin Stainless Combo (EKDB141SS)
- ILCO Ilco: Rim cylinder , 5 Pin, Schlage, Long standard Cam, Satin Chrome, Keyed different (ILCO-7075SX10-26D-KD)
- LCN Electric Door Operator, Slvr, 18-1/4 in. L (4631-3971 AL)
- BEST Cylinder 1CC0BP (887838150004)
- STERLING SEAL & SUPPLY 351 Silicone O-ring 70A Shore Red, -100 Pack (ORSIL351X100)
- STERLING SEAL & SUPPLY 109 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.109X250)
- STERLING SEAL & SUPPLY 228 Viton / FKM O-ring 75A Shore Black, -125 Pack (ORVT75.228X125)
- STERLING SEAL & SUPPLY 457 EPDM O-Ring 70A Shore Black, -6 Pack (OREPD457X6)
- STERLING SEAL & SUPPLY 908 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.908X1000)
- STERLING SEAL & SUPPLY 451 EPDM O-Ring 70A Shore Black, -12 Pack (OREPD451X12)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.1800)
- Sterling Seal & Supply Individual & Bulk O-Rings