Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
017 Viton / FKM O-ring 75A Shore Brown, -250 Pack
Mfr # ORBRNVT75A017X250
Zoro # G000584804
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A017X250
- Zoro # G000584804
- UPC # 742839470660
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 035, PK10 (ZUSAVB75035)
- ZORO SELECT Coat and Garment Rack, 4 Hook, Chrome (1XNJ2)
- DORMAKABA Door Lever Lockset, Oil Rubbed Bronze (QCL160M613S4478SSCKD)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS38-36)
- STERLING SEAL & SUPPLY 357 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A357X50)
- STERLING SEAL & SUPPLY 012 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A012X250)
- STERLING SEAL & SUPPLY 393 Silicone O-ring 70A Shore Red, -6 Pack (ORSIL393X6)
- STERLING SEAL & SUPPLY 238 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A238X250)
- STERLING SEAL & SUPPLY 156 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A156X1000)
- STERLING SEAL & SUPPLY 358 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A358X50)
- ZORO SELECT O-Ring, Dash 111, Buna N, 0.1 In., PK25 (5JJY9)
- Sterling Seal & Supply Individual & Bulk O-Rings