Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
014 Viton / FKM O-ring 90A Shore Black, -1000 Pack
Mfr # ORVT90.014X1000
Zoro # G600576261
product price: $54.29
/pk 1000, $0.05/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT90.014X1000
- Zoro # G600576261
- UPC # 742839441493
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Shutter Shackle, Brass Body, Steel Shackle, 3/4 in W (82/63 KD)
- ALARM LOCK AlarmLock: Tailpiece used with Arrow S1200/1250, Von Duprin 22 & Dorma 5300 Panic Devices (ALL-TP-1691)
- FOSS FLOORS Couture 24" x 24" N09 Black Ice Carpet Tiles - 15PK (7SDMN0915PK)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Drawers wSoft Close (4WDB4-24SC-1)
- STERLING SEAL & SUPPLY 924 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A924X250)
- STERLING SEAL & SUPPLY 330 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A330X50)
- STERLING SEAL & SUPPLY 206 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A206X250)
- STERLING SEAL & SUPPLY 144 Silicone O-ring 70A Shore Red, -1000 Pack (ORSIL144X1000)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Black, -50 Pack (ORVT75.340X50)
- STERLING SEAL & SUPPLY 357 EPDM O-Ring 70A Shore Black, -100 Pack (OREPD357X100)
- MIDWEST FASTENER 1-1/4" x 1-1/2" x 1/8" Rubber O-Rings 10PK (64837)
- Sterling Seal & Supply Individual & Bulk O-Rings