Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
013 Viton / FKM O-ring 75A Shore Brown, -1000 Pack
Mfr # ORBRNVT75A013X1000
Zoro # G600583580
product price: $62.99
/pk 1000, $0.06/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A013X1000
- Zoro # G600583580
- UPC # 742839463327
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Dome Door Stop, 1"H x 1-3/4"W (FS436 US26D)
- INTERMATIC Spring Wnd Tmr Wh 30M (SW30MWK)
- HARDWARE RESOURCES 4-1/2" Wx4-1/2"Dx8"H Rubberwood Ball & Claw Leg (WLC80RW)
- KO-KEN T Handle 1/2 Square Length 280 x 350mm Sliding Bar Free Turn Grip (4711X)
- STERLING SEAL & SUPPLY 207 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A207X1000)
- STERLING SEAL & SUPPLY 469 Silicone O-ring 70A Shore Red, -25 Pack (ORSIL469X25)
- STERLING SEAL & SUPPLY 233 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A233X500)
- STERLING SEAL & SUPPLY 238 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL238X125)
- STERLING SEAL & SUPPLY 445 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack (ORBN70A445X25)
- STERLING SEAL & SUPPLY 357 EPDM O-Ring 70A Shore Black, -100 Pack (OREPD357X100)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A354X25)
- Sterling Seal & Supply Individual & Bulk O-Rings